MilliporeSigma
All Photos(4)

50274

TrippNT

TrippNT® Stainless Steel Glove Box Holders

Stainless Steel Single Glove Box with Mounting Keyholes and Hardware 10 3/4 in. x 5 1/2 in. x 3 7/8 in. (WHD)

Synonym(s):
Glove box holder, single glove box holder

material

stainless steel

weight

0.9 lb

manufacturer/tradename

TrippNT

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
502755027650831
weight

0.9 lb

weight

1.55 lb

weight

2.2 lb

weight

1.32 lb

material

stainless steel

material

stainless steel

material

stainless steel

material

acrylic

General description

TrippNT's Stainless Steel Glove Box Holders hold and protect glove boxes. These holders can be easily wall mounted with cut-out keyholes. The 301 brushed finish on the stainless steel construction is corrosion resistant and easily cleaned. Ships fully assembled with mounting hardware included. Also available in sizes Double and Triple. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • Rectangular with Front Dispensing Slot
  • Corrosion Resistant
  • 301 Brushed Finish Stainless Steel
  • Stores and Protects Glove Boxes
  • Finish: 301 Brushed Finish
  • Material: Stainless Steel
  • Key Hole Dimensions: 3/8” x 3/4” (WH)
  • Product Weights: 0.9 lbs
  • Ships from: Kansas City, MO, USA

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (Example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA