MilliporeSigma
All Photos(4)

50419

TrippNT

TrippNT® Safety Glass Holder

White PVC with 4 Compartments and Magnet Mount

Sign Into View Organizational & Contract Pricing

Select a Size

Synonym(s):
safety glasses holder, eye-wear holder

material

PVC

weight

1.17 lb

manufacturer/tradename

TrippNT

General description

TrippNT's Safety Glass Holder with 4 Compartments and Magnet Mount stores safety glasses keeping them secure when not in use. Constructed from white PVC it is lightweight and can be placed on counter surfaces or quickly mounted with it's magnet backing. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • Rectangular Bin
  • Magnet Backing for Easy Mounting
  • Stores Safety Glasses When not in Use, Preventing Scratches
  • Finish: Smooth, no rough or sharp edges
  • Material: 1/4” White PVC
  • Product Weight: 1.17 lbs
  • Ships from: Kansas City, MO, USA

    Certificates of Analysis (COA)

    Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

    Already Own This Product?

    Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

    Visit the Document Library

    Difficulty Finding Your Product Or Lot/Batch Number?

    Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

    Example:

    T1503
    Product Number
    -
    25G
    Pack Size/Quantity

    Additional examples:

    705578-5MG-PW

    PL860-CGA/SHF-1EA

    MMYOMAG-74K-13

    1000309185

    enter as 1.000309185)

    Having trouble? Feel free to contact Technical Service for assistance.

    Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

    Aldrich Products

    • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

    • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

    • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

    Not Finding What You Are Looking For?

    In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

    Request COA