Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

50680

TrippNT

TrippNT® Safety Glass Holder

White PVC with 3 Compartments and Magnet Mount

Synonym(s):

safety glasses holder, eye-wear holder

Sign Into View Organizational & Contract Pricing


About This Item

Product 50680 is currently not available for purchase. Contact Technical Service

material

PVC

weight

0.93 lb

manufacturer/tradename

TrippNT

General description

TrippNT's Safety Glass Holder with 3 Compartments and Magnet Mount stores safety glasses keeping them secures when not in use. Constructed from white PVC it is lightweight and can be placed on counter surfaces or quickly mounted with it's magnet backing. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • Rectangular Bin
  • Magnet Backing for Easy Mounting
  • Stores Safety Glasses When not in Use, Preventing Scratches
  • Finish: Smooth, no rough or sharp edges
  • Material: 1/4” White PVC
  • Product Weight: 0.93 lbs
  • Ships from: Kansas City, MO, USA

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library