Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

50826

TrippNT

TrippNT® Side Loading Glove Box Holders

Clear Acrylic Triple Glove Box Side Loading with 3 Compartments and Mounting Keyholes and Hardware 10 1/2 in. x 16 3/8 in. x 4 3/8 in. (WHD)

Synonym(s):

triple glove box

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$156.50

$156.50


Available to ship onMarch 20, 2025Details



Select a Size

Change View
1 EA
$156.50

About This Item

PDF Icon
Shipped & Sold By TrippNT
A Trusted Marketplace Seller
PDF Icon
Have a question?

$156.50


Available to ship onMarch 20, 2025Details


material

acrylic

weight

3.25 lb

manufacturer/tradename

TrippNT

General description

TrippNT's Side Loading Glove Box Holders store and protect glove boxes. Constructed from clear acrylic, it has an easy to load compartment with keyholes and included hardware for easy mounting. Available in 4 size variants. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • Rectangular Design with Front Slot and Open Side for Easy Loading
  • Easy to Load Individual Bins
  • Constructed from Clear Acrylic
  • Protects and Stores Glove Boxes with Dispensing Slot for Glove Access
  • Finish: Smooth, no rough or sharp edges
  • Material: 3/16” Clear Acrylic
  • Key Hole Dimensions: 1/2” x 1/2” fits 3/16” screw
  • Product Weight: 3.25 lbs
  • Ships from: Kansas City, MO, USA

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library