• USA Home
  • 547565 - StratoSpheres PL-PBS resin

EMAIL THIS PAGE TO A FRIEND
547565 Sigma-Aldrich

StratoSpheres PL-PBS resin

50-100 mesh, extent of labeling: 4.0 mmol/g loading, 1 % cross-linked

Synonym: 4-Bromostyrene resin, Poly(styrene-co-bromostyrene-co-divinylbenzene)

Purchase

Properties

Related Categories Chemical Synthesis, Solid Supported Synthesis, Specialty Synthesis, StratoSpheres
crosslinking   1 % cross-linked
extent of labeling   4.0 mmol/g loading
particle size   50-100 mesh
storage temp.   room temp

Description

Packaging

5 g in glass bottle

Legal Information

StratoSpheres is a trademark of Agilent Technologies, Inc.

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?