• USA Home
  • Z650900 - Hirschmann® volumetric flask

EMAIL THIS PAGE TO A FRIEND
Z650900

Hirschmann® volumetric flask

volume 25 mL, accuracy: 0.06 mL, Joint: ST/NS 12/21

Purchase

Properties

Joint   Joint: ST/NS12/21
availability   available only in EU
volume measuring range   25 mL, accuracy: 0.06 mL
H   110 mm

Description

General description

Volumetric flask without stopper made from Duran®, Class A conformity certified, with dated batch identification, high-contrast blue graduation, calibrated to contain (TC, IN) according to DIN EN ISO 1042.
Hirschmann supplies class A or AS volumetric glassware with a batch sign and the indication of the production year as standard at no additional charge. Therefore these measuring instruments are suitable for the use in labs certified according to DIN EN ISO.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?