• USA Home
  • Z672327 - Microflex® 93-853 Supreno Plus powder-free nitrile gloves

EMAIL THIS PAGE TO A FRIEND
Z672327

Microflex® 93-853 Supreno Plus powder-free nitrile gloves

size M

  •  NACRES NB.35

Purchase

Properties

material   blue nitrile
size   M
sterility   non-sterile
  non-sterile
feature   CE compliant
  disposable
  powder-free
packaging   pack of 50 ea (boxes of 50)
mfr. no.   Microflex 93-853M
  MICROFLEX, 93-853 M
availability   not available in USA and Canada

Description

General description

Supreno Plus offers trusted durability in an odorless synthetic glove for high-risk areas. This nitrile glove is completely powder-free, and textured for reliable grip. The Supreno Plus glove′s exceptional film consistency and durability exceeds accepted standards for synthetic glove quality.

• Longer and thicker for greater protection over the wrist and arm
• Synthetic nitrile powder-free examination gloves
• Fully textured surface for a better grip
• Produced using a totally powder-free manufacturing process
• Proprietary manufacturing process for greater film consistency

Thickness:
• Cuff: 0.12 mm (4.7 mil)
• Palm: 0.15 mm (5.9 mil)
• Finger: 0.20 mm (7.9 mil)
• Length: 295 mm (11.6")

Other Notes

Microflex Supreno Plus is in the process of re-branding. The new product name will become Microflex 93-853. Changes effect name and packaging only. No change in material specifications

Legal Information

Microflex is a registered trademark of CIT Healthcare LLC

Supreno is a trademark of Microflex Medical Corp.

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?