• USA Home
  • XX1002508 - No. 5 perforated stopper, silicone

EMAIL THIS PAGE TO A FRIEND
XX1002508 Millipore

No. 5 perforated stopper, silicone

Accessories for filter holders for sample preparation.

  •  eCl@ss 32031613

  •  NACRES NB.24

Purchase

Properties

Related Categories Filtration Supplies, Labware, Membrane Holders and Assemblies More...
Quality Level   100
material   silicone stopper
application(s)   filtration: suitable
shipped in   ambient

Description

General description

25 MM Accessories

25 MM – XX1002514, XX1002505, XX1002502, XX1002532, XX1002535, XX1002503, XX1002508

The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.

This item is an accessory item for the glass microanalysis filter holder.

Features & Benefits:
•Volume graduations clearly indicate sample volume
•Filter support available in fritted glass or stainless steel

Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)

Application

Accessories for filter holders for sample preparation.

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles

Articles

User Guide 25 mm High Pressure Stainless Steel Filter Holder

The 25 mm High Pressure 316 Stainless Steel Filter Holder is used in laboratory applications to filter high-pressure gases or liquids for clarification/particulate removal or analysis of particulates...
Keywords: Capillary electrophoresis, Degradations, Filtration, Reductions, Sterilizations

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?