• USA Home
  • C3486 - Eppendorf® Minispin® and MiniSpin Plus personal microcentrifuge

EMAIL THIS PAGE TO A FRIEND
C3486 Sigma

Eppendorf® Minispin® and MiniSpin Plus personal microcentrifuge

MiniSpin Plus

Purchase

Properties

AC/DC input   120 V AC

Description

General description

Eppendorf® MiniSpin® and MiniSpin Plus Centrifuges:
Powerful and easy-to-use MiniSpin and MiniSpin Plus personal microcentrifuges are small enough so that each workstation can be equipped with a "personal" centrifuge for a wide range of molecular biology separations and quick spins. Two models are available to meet your performance requirements.
Specifications:
• Capacity: 12 x 1.5/2.0 mL (adapters available for smaller tubes)
• Maximum RCF: 12,100 x g (MiniSpin); 14,000 x g (MiniSpin Plus)
• Speed: 800-14,000rpm (in 100 rpm increments)
• Acceleration time to max. speed: 13 sec
• Deceleration time from max. speed: 12 sec
• Timer: 15 sec to 30 min (MiniSpin); 15 sec to 99 min, with continuous mode (MiniSpin Plus)
• Dimensions (HxWxD): 4.7 in. (11.9 cm) x 8.9 in. (22.6 cm) x 9.4 in. (23.9 cm)
• Weight: 9.5 lb (4.3 kg)

Features:
• Extremely compact with an exceptionally small footprint
• Capacity: 12 x 1.5/2.0 mL tubes
• Spin up to 14,000 x g (Fixed Angle Rotor)
• Deceleration and acceleration of <13 sec
• Clear, easy-to-use digital display of time and speed
• Remarkably quiet operation
• Metal rotor housing
• Conforms to IEC 1010-2-020 safety regulations
• Separate "Short Spin" button for fast, convenient quick spins
• Excellent air flow minimizes heating, protecting temperature-sensitive samples
• Lid automatically opens at the end of the run to reduce handling time
• Maintanence-free drive
• Rotor is autoclavable at 121 °C; 20 min
• Chemical resistant inner centrifuge lid

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Minispin is a registered trademark of Eppendorf AG

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

comparable product

Product #

Description

Add to Cart

S7566 Spectrafuge mini-centrifuge, gray, AC/DC input 115 V AC
S7191 Spectrafuge mini-centrifuge, blue, AC/DC input 115 V AC

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?