EMAIL THIS PAGE TO A FRIEND
C5605 Sigma-Aldrich

Mini-Centrifuge

Mini-Fuge, AC/DC input 120 V AC

Purchase

Description

General description

This mini-centrifuge is the perfect answer for quick spin-downs from tube walls and caps, HPLC preparations, cell separations and micro-filtration tubes. A small footprint and quiet operation makes it perfect for desktop use or quick transport between benchtops.

• Max RPM/RCF: 6,000/ 2,000 (Fixed Angle)
• Capacity: 6 x 1.5 mL tubes (0.5 mL tube adapters are included)
• Dimensions (HxWxD): 4.7 in. (120 mm) × 5.1 in. (130mm) × 5.4 in. (137 mm)
• Weight: 1.5 lb (0.5 kg)
• Turn the centrifuge on and off safely with an independent switch without having to open the lid
• Pop-open latch system and transparent lid allow sample monitoring while the unit spins
• Polished ABS finish quickly wipes clean
• Low-durometer footgrip and fiberglass reinforced carbonate rotor assure sure-footed, noise free operation

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?