• USA Home
  • 3DXCNT001 - 3DXNANO ESD CNT-ABS carbon nanotube reinforced ABS 3D printing filament

EMAIL THIS PAGE TO A FRIEND
3DXCNT001 Sigma-Aldrich

3DXNANO ESD CNT-ABS carbon nanotube reinforced ABS 3D printing filament

black, diam. 1.75 mm

Purchase

Properties

Related Categories 3D Printing Filaments, 3D Printing Materials for Research and Development, Carbon Nanotube Reinforced Filaments, Materials Science
diam.   1.75 mm
weight   750 gper each reel
color   black

Description

Preparation Note

Recommended Print Conditions:

• Extruder: 245- 255 °C (Desktop printers). 3DXNano ESD ABS is a filled product and has a higher melt viscosity vs. unfilled ABS. Therefore; it is sometimes necessary to print at higher temperatures to allow the resin to flow properly.
• Note for Stratasys users: This product works very well in a wide variety of Stratasys printers, assuming you′ve ifgured out a work-around on the chip issue. The STratasys extruder setting of 300 °C is a n artifact of how and where they place the thermocouples. ABS doe snot process at 300 °C in the "real work".
• Bed Temp: 100-110 °C
• Bed Prep: Kapton Tape; ABS/Acetone Slurry.

Application

Typical Applications Include:

• Semi-con: HDD Components; Wafer Handling; Jigs;Casings; & Connectors
• Industiral: Converying;Metering; and Sensing applications

General description

3DXNano ESD ABS Carbon Nanotube (CNT) enhanced compounds are used in critical applications that require electrostatic discharge (ESD) protection and a high level of cleanliness. Manufactured with consistency in mind - 3DXTech starts with MG-94 Premium ABS and then compounded according to a proprietary formulation of multi-wall carbon nanotubes and process / dispersion modifiers , giving you a filament with excellent printing characteristics and consistent ESD properties.

Benefits of CNTs include:

• Consistent surface resistivity
• low additive loading rates
• improved retention of impact & elongation\
• low particulate contamination
• minimal cntribution to outgassing and ionic contamination

Legal Information

3DXNano is a trademark of 3DXTech

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport

Documents

Certificate of Analysis


Webinar - Hydrogels
Protocols & Articles

Articles

3D Printing of Carbon Fiber-Reinforced Composites

3D printing is a type of additive manufacturing that can be used to rapidly fabricate components with highly customizable geometries, most typically using a layer-by-layer fabrication process. 3D pri...
Zhenyu Bo* (Ph.D Candidate at Northwestern University) and Jia Choi*, PhD, Product Manager


*Materials Science Product Management Team, MilliporeSigma, Milwaukee, WI.
Keywords: Deposition, Nanomaterials, Nanotubes

3D and 4D Printing Technologies: An Overview

Wonjin Jo,* Kyung Sung Chu, Heon Ju Lee, Myoung-Woon Moon 3D Printing Group, Computational Science Research Center Korea Institute of Science and Technology, 02792, Seoul, Republic of Korea *Email: w...
Wonjin Jo,* Kyung Sung Chu, Heon Ju Lee, Myoung-Woon Moon
Material Matters, 2016, 11.2
Keywords: Absorption, Automotive, Deposition, Environmental, Industries, Melting, Polymerization reactions, Positron Emission Tomography, transformation

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?