• USA Home
  • 3DXCNT004 - 3DXNANO ESD CNT-PETG carbon nanotube reinforced polyethylene terephthalate glycol copolymer 3D printing filament

EMAIL THIS PAGE TO A FRIEND
3DXCNT004 Sigma-Aldrich

3DXNANO ESD CNT-PETG carbon nanotube reinforced polyethylene terephthalate glycol copolymer 3D printing filament

black, diam. 2.85 mm

Purchase

Properties

Related Categories 3D Printing Filaments, 3D Printing Materials for Research and Development, Carbon Nanotube Reinforced Filaments, Materials Science
diam.   2.85 mm
weight   750 gper each reel
color   black

Description

Preparation Note

Target conductivity for 3DXNano ESD PETG:

•  107 to 109 ohm surface resisitivity on 3DP sample using concentric ring test method.

Note: Internal studies have indicated that increased extruder temperatures can achieve higher levels of conductivity. Likewise; lower extruder temperatures have resulted in lower levels of conductivity. Each printer is set-up differently as well as varied part geometry. Therefore; expect some trial time to understand how this filament works in your specific printer/application. However; please do not exceed 270 °C to reduce teh risk of polymer degradation.

Recommended Print Conditions:

• Extruder: Ideally 230 to 250 °C; up to 270 °C
• Platform Temp: 70 to 90 °C; up to 100 °C
• Platform Prep: Clean glass w/ Kapton Tape
• Raft; We recommend printing without a raft or using another filamenet such as ABS or HIPS for easy release. Additionally; we recommened allowing the print to cool before attempting to remove it from teh build platform. PETF sticks very well and you may deform the part if you attempt to remove it before the part has completely cooled.

General description

Made using premium Eastman PETG + Multi-wall Carbon Nanotubes (CNTs). 3DXNano CNT enchanced compounds are used in critical applications that require electrostatic discharge(ESD) protection and a high level of cleanliness. Manufatuered with consistency in mind-3DXTech uses a proprietary formulation of virgin Eastman PETG (Polyethylene Terephtalate Glycol Copolymer) resin; multi-wall carbon nanotubes; and process/dispersion modifiers in order to give you the best possible printing experience.

Benefits of PETG include:

• Superior Chemical Resistance vs. ABS
• Amorphous: Low and near isotropic shrinkage
• Low moisture absorption: 3x lower vs. ABS
• Very low odor emitted during printing
• Superior ductility vs. ABS
• Wide processing range: 230 - 270 °C

Benefits of CNTs include:

• Consistent surface resistivity
• low additive loading rates
• Improved retention of impact & elongation
• Low particulate contamination
• Minimal contribution to outgassing and ionic contamination

Legal Information

3DXNano is a trademark of 3DXTech

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport

Documents

Certificate of Analysis


Webinar - Hydrogels
Protocols & Articles

Articles

3D Printing of Carbon Fiber-Reinforced Composites

3D printing is a type of additive manufacturing that can be used to rapidly fabricate components with highly customizable geometries, most typically using a layer-by-layer fabrication process. 3D pri...
Zhenyu Bo* (Ph.D Candidate at Northwestern University) and Jia Choi*, PhD, Product Manager


*Materials Science Product Management Team, MilliporeSigma, Milwaukee, WI.
Keywords: Deposition, Nanomaterials, Nanotubes

3D and 4D Printing Technologies: An Overview

Wonjin Jo,* Kyung Sung Chu, Heon Ju Lee, Myoung-Woon Moon 3D Printing Group, Computational Science Research Center Korea Institute of Science and Technology, 02792, Seoul, Republic of Korea *Email: w...
Wonjin Jo,* Kyung Sung Chu, Heon Ju Lee, Myoung-Woon Moon
Material Matters, 2016, 11.2
Keywords: Absorption, Automotive, Deposition, Environmental, Industries, Melting, Polymerization reactions, Positron Emission Tomography, transformation

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?