• USA Home
  • 421510 - Zonyl® BA-L fluorotelomer intermediate

EMAIL THIS PAGE TO A FRIEND
421510 Aldrich

Zonyl® BA-L fluorotelomer intermediate

average Mn ~443

Synonym: 2-(Perfluoroalkyl)ethanol, Zonyl® BA fluorotelomer intermediate

Purchase

Properties

Related Categories Fluorocarbon Surfactants, Materials Science, Micro/NanoElectronics, Self Assembly and Lithography, Self-Assembly Materials,
mol wt   average Mn ~443
composition   fluorine, 70 wt. %
refractive index   n20/D 1.317(lit.)
viscosity   10 cP(30 °C)(lit.)
bp   145-245 °C(lit.)
solubility   acetone, MEK and isobutyl alcohol: soluble
density   1.7 g/mL at 25 °C(lit.)

Description

Legal Information

DuPont Product

Zonyl is a registered trademark of E. I. du Pont de Nemours and Company

Safety & Documentation

Safety Information

WGK Germany 
3
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?