• USA Home
  • 430560 - Poly[butylene terephthalate-co-poly(alkylene glycol) terephthalate]

EMAIL THIS PAGE TO A FRIEND
430560 Aldrich

Poly[butylene terephthalate-co-poly(alkylene glycol) terephthalate]

melt index 12.5 g/10 min (240 °C/2.16kg)

Purchase

Properties

Related Categories Esters, Hydrophobic Polymers, Materials Science, Polymer Science, Polymers More...
melt index   12.5 g/10 min (240 °C/2.16kg)
hardness   72 (Shore D, ASTM D 2240)
transition temp   softening point (Vicat) 207 °C
  Tm (DSC) 218 °C (peak value)
density   1.2 g/mL at 25 °C(lit.)

Description

Packaging

100 g in poly bottle

Physical form

Block thermoplastic copolymer with crystalline hard segment and an amorphous soft segment.

Application

Hose jackets, wire and cable jackets, film, sheeting, belting, seals, gaskets, gears and bearings.

Features and Benefits

Engineering thermoplastic elastomer, good toughness and resilience. Resistance to creep and flex fatigue and flexible at low temperatures.

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?