• USA Home
  • 432970 - Poly(dimethylsiloxane), hydroxy terminated

EMAIL THIS PAGE TO A FRIEND
432970 Aldrich

Poly(dimethylsiloxane), hydroxy terminated

viscosity 90-150 cSt 

Synonym: PDMS

Purchase

Description

Physical form

Dihydroxy functional reactive silicone fluid.

Application

Chemically incorporates dimethylsiloxane functionality into various polymers. Plasticizer for silicone elastomers, base polymer for silicone water repellents and hydrophobic modifying agent for silica.

Features and Benefits

Imparts water repellency.

Safety & Documentation

Safety Information

Personal Protective Equipment 
WGK Germany 
1
RTECS 
VW3157812
Flash Point(F) 
>235.4 °F
Flash Point(C) 
>113 °C
Protocols & Articles

Articles

Kit for PDMS Surface Modification

Aldrich Materials Science, in collaboration with Clemson University and the Pennsylvania State University, has developed a Surface Modification Kit, which allows for durable hydrophilization of vario...
Keywords: Materials Science, Solvents

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?