• USA Home
  • 53532 - Polystyrene Microspheres 2-aminoethylated

EMAIL THIS PAGE TO A FRIEND
53532 Sigma-Aldrich

Polystyrene Microspheres 2-aminoethylated

extent of labeling: ~0.8 mmol/g loading

Synonym: 2-Aminoethyl-polystyrene, Polystyrene M NH2

  •  NACRES NA.22

Purchase

Properties

Related Categories Chemical Synthesis, Polystyrene Resins, Solid Supported Synthesis, Specialty Synthesis
Quality Level   100
extent of labeling   ~0.8 mmol/g loading
matrix   crosslinked with 1% DVB
particle size   5 μm
storage temp.   2-8°C

Description

Packaging

1 g in poly tube

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
WGK 3
Flash Point(F) 
Not applicable
Flash Point(C) 
Not applicable

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?