• USA Home
  • 900423 - YYG 545 200 isiphor®

EMAIL THIS PAGE TO A FRIEND
900423 Sigma-Aldrich

YYG 545 200 isiphor®

Synonym: Cerium activated aluminium garnet, Rare earth doped phosphor, Yellow phosphor

Purchase

Properties

Related Categories 39: Y, Materials Science, Nanomaterials, Nanoparticles: Materials by Application, Nanoparticles: Oxides, Nitrides, and Other Ceramics,
form   powder
composition   Halogen free, Br <700 ppm, Cl <700 ppm, Br+Cl <1000 ppm
particle size   14-16 μm (D50)
  19-21 μm (D90)
  7.5-9.5 μm (D10)

Description

Application

Phosphors are solid inorganic crystalline materials that exhibit luminescence upon excitation. Applications of phosphors extend from bio-imaging/bio-sensors to X-ray detectors, fluorescent lamps, displays, and LEDs. Our YYG series isiphor® are yttrium garnet based yellow phosphors whereas the SGA series isiphor® are silicate based green phosphors. These materials exhibit >90% quantum efficiency and are well suited for application in backlighting for liquid crystal displays and LEDs.

Packaging

5 g in glass bottle

Legal Information

isiphor is a registered trademark of Merck KGaA, Darmstadt, Germany

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport

Documents

Certificate of Analysis

???PDP_SDS_LOT_NUMBER_ERROR_MSG???
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?