EMAIL THIS PAGE TO A FRIEND
900451 Aldrich

Graphene paper

size 11.5 in. × 23.5 in., thickness 120 μm

Synonym: Graphene foil, XG Leaf® B 120 μ

Purchase

Properties

Related Categories Carbon Nanomaterials, Graphene Films, Graphene and Graphene Oxide, Materials Science, Nanomaterials More...
size   11.5 in. × 23.5 in.
thickness   120 μm
density   1.9 g/cm3

Description

Application

XG Leaf® is a more effective solution than aluminum and copper foils for a wide variety of applications to optimize thermal conductivity, thermal spreading, electrical properties, and corrosion resistance. XG Leaf® is a thin, flexible, and lightweight sheet product built on a foundation of XG Sciences, xGnP® graphene nanoplatelets. By precisely tailoring the composition, density, and our proprietary manufacturing process materials are created with unique properties to optimize thermal and electrical conductivity. Different types of XG Leaf® graphene paper offer outstanding thermal and electrical properties.
• Thermal conductivity and spreading: in-plane conductivity above 550 W/mK.
• Electrical properties: formulations are available with surface resistivity ranging as low as 0.04 Ω/sq.
Potential applications include:
• Heat dissipation.
• Resistive heating.
• EMI shielding.
• Electrodes (thin battery, super capacitor, Li-air etc).
• Barrier.
• Layering in composites.
• Sensors.

Physical properties

• Thermal conductivity: 550 W/mK (in-plane), 3 W/mK (through plane).
• Electrical conductivity: 3700 S/cm (in-plane).
• Electrical resistivity: surface 0.06 Ω/sq, sheet 2.7 μΩ-m.
• EMI shielding: 53 dB @ 30 MHz, 58 dB @ 1.5 GHz.

Legal Information

XG Leaf is a registered trademark of XG Sciences, Inc.

Price and Availability


Video of Printing with Graphene Ink
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Articles

Recent Advances in Scalable Synthesis and Processing of Two-Dimensional Materials

1Department of Electrical and Systems Engineering, University of Pennsylvania, Philadelphia, Pennsylvania, 19104, USA 2School of Materials Science and Engineering, Nankai University, Tianjin, 300350,...
Deep Jariwala,1* Jian Zhu,2 Jung-Woo Seo,3 and Mark C. Hersam3*
Material Matters, 2018, 13.1
Keywords: Absorption, Adsorption, Catalysis, Centrifugation, Chemical vapor deposition, Crystallization, Degradations, Deposition, Diffusion, Electronics, Filtration, Ligands, Materials Science, Microscopy, Nanomaterials, Nucleic acid annealing, Oxidations, Photoexcitation, Photovoltaics, Purification, Recombination, Scanning electron microscopy, Semiconductor, Separation, Solar cells, Solvents, Sonication, Sublimation

Related Content

Graphene and New Monoatomic Materials: Using 2-Dimensional Nanosheets in a 3-Dimensional World Webinar

Chemists have been able to manipulate graphene by enhancing its processibility and versatility. It is possible to tailor graphene, using covalent or supramolecular chemistry, into a variety of forms ...
Keywords: Catalysis, Crystallization, Electronics, Nanomaterials, Nanotechnology, Organic electronics, Polymerization reactions, Semiconductor

Probing Dirac Electron Physics in Graphitic Materials Webinar

Electrons in monolayer graphene are described by massless Dirac electrons, which exhibit unique quantum phenomena due to the pseudospin and Berry phase of the massless electron. In this talk, Dr. Fen...
Keywords: Electronics, Nanomaterials, Nanotubes

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?