EMAIL THIS PAGE TO A FRIEND
W262235 Sigma-Aldrich

Lavender oil

Purchase

Properties

Related Categories Alphabetical Listings, Certified Organics, Essential Oils, Flavors and Fragrances, Halal Certified Products,
Quality Level   400
biological source   Lavandula angustifolia
grade   Halal
  Kosher
  Kosher
reg. compliance   FDA 21 CFR 117
  FDA 21 CFR 182.20
origin   eastern Europe origin
refractive index   n20/D 1.461 (lit.)
bp   204 °C (lit.)
density   0.879 g/mL at 25 °C (lit.)
Documentation   see Safety & Documentation for available documents
Organoleptic   lavender; floral; herbaceous
food allergen   no known allergens

Description

Packaging

1 kg in glass bottle

Other Notes

Download our Flavors and Fragrances Catalog to view our entire product line.

Subscribe to our Newsletter to keep up to date on our latest Flavors and Fragrances offerings.

Legal Information

Certified organic by MOSA

Safety & Documentation

Safety Information

WGK Germany 
WGK 2
RTECS 
OF6110000
Flash Point(F) 
149.0 °F - closed cup
Flash Point(C) 
65 °C - closed cup
Protocols & Articles

Articles

Understanding the Complexities of Kosher Ingredients

Introduction What is Kosher Product Considerations for Kosher Certification Kosher's Added Benefit to the Food Industry Sigma-Aldrich's Kosher Experience and Offering
Dr. Luke Grocholl1, Rabbi Gershon Segal

1Dr. Luke Grocholl, Quality Assurance Supervisor, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food & Beverage, Safety industry

Related Content

Flavors and Fragrances Quality and Regulatory

From a comprehensive vendor approval process, to the testing of raw material at receipt as well as when product is ready to be shipped; we prove our dedication to supply chain transparency, every day.
Keywords: Allergens, Food Safety, Solvents

Peer-Reviewed Papers
15

References

Related Products

related product

Product #

Description

Add to Cart

07475 Timestrip® Food

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?