• USA Home
  • W298816 - Rose absolute, Moroccan

EMAIL THIS PAGE TO A FRIEND
W298816 Sigma-Aldrich

Rose absolute, Moroccan

Synonym: Rose absolute

Purchase

Properties

Related Categories Alphabetical Listings, Essential Oils, Flavors and Fragrances, Kosher Certified Products, O-Z,
Quality Level   300
biological source   Rosa damascena
grade   Kosher
origin   France origin
refractive index   n20/D 1.5040 (lit.)
density   0.964 g/mL at 25 °C (lit.)
Documentation   see Safety & Documentation for available documents
Organoleptic   rose
food allergen   no known allergens

Description

Packaging

100 g in glass bottle

25 g in poly bottle

Features and Benefits

A fragrance material extracted from "Mon" rose flowers grown in northeastern Thailand utilizing a state-of-the-art technology wherby oils are prepared at ambient temperature and without the use of high vacuum, alcohol or hexane. The clear dark red mobile liquid possesses the aroma properties of fresh rose blossom. Mon Rose Oil is insoluble in water, and soluble in ethanol and vegetable oils.

Preparation Note

Extraction method: solvent extraction

Other Notes

Download our Flavors and Fragrances Catalog to view our entire product line.

Subscribe to our Newsletter to keep up to date on our latest Flavors and Fragrances offerings.

Safety & Documentation

Safety Information

WGK Germany 
3
RTECS 
VL0457000
Flash Point(F) 
150.8 °F
Flash Point(C) 
66 °C
Protocols & Articles

Articles

Understanding the Complexities of Kosher Ingredients

Introduction What is Kosher Product Considerations for Kosher Certification Kosher's Added Benefit to the Food Industry Sigma-Aldrich's Kosher Experience and Offering
Dr. Luke Grocholl1, Rabbi Gershon Segal

1Dr. Luke Grocholl, Quality Assurance Supervisor, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food & Beverage, Safety industry

Related Content

Flavors and Fragrances Quality and Regulatory

From a comprehensive vendor approval process, to the testing of raw material at receipt as well as when product is ready to be shipped; we prove our dedication to supply chain transparency, every day.
Keywords: Allergens, Food Safety, Solvents

Peer-Reviewed Papers
15

References

Related Products

related product

Product #

Description

Add to Cart

07475 Timestrip® Food

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?