• USA Home
  • W212628 - Beeswax absolute breche

EMAIL THIS PAGE TO A FRIEND
W212628 Sigma-Aldrich

Beeswax absolute breche

  •  FEMA Number 2126

Purchase

Properties

biological source   Apis mellifera L. honeycomb (ethanol extraction)
reg. compliance   FDA 21 CFR 117
origin   France origin
refractive index   n20/D 1.485-1.505
Documentation   see Safety & Documentation for available documents
Organoleptic   apple; apricot; honey; orange; herbaceous; peach; vanilla
food allergen   no known allergens

Description

Packaging

25 g in poly bottle

Biochem/physiol Actions

Taste at 5 ppm

Preparation Note

Extraction method: solvent extraction and bleaching

Other Notes

Download our Flavors and Fragrances Catalog to view our entire product line.

Subscribe to our Newsletter to keep up to date on our latest Flavors and Fragrances offerings.

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles

Related Content

Flavors and Fragrances Quality and Regulatory

From a comprehensive vendor approval process, to the testing of raw material at receipt as well as when product is ready to be shipped; we prove our dedication to supply chain transparency, every day.
Keywords: Allergens, Food Safety, Solvents

Peer-Reviewed Papers
15

References

Related Products

related product

Product #

Description

Add to Cart

07475 Timestrip® Food

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?