EMAIL THIS PAGE TO A FRIEND
W234300 Sigma-Aldrich

Cumin seed oil

natural, FG

Purchase

Properties

Related Categories A-D, Alphabetical Listings, C-D, Certified Food Grade Products, Certified Natural Products,
Quality Level   400
biological source   Cuminum cyminum
grade   FG
  Kosher
  natural
reg. compliance   EU Regulation 1334/2008 & 178/2002
  FDA 21 CFR 117
  FDA 21 CFR 182.20
form   liquid
composition   Eugenol, 0.5%
  Limonene, 0.4%
refractive index   n20/D 1.505
density   0.925 g/mL at 25 °C
Documentation   see Safety & Documentation for available documents
Organoleptic   spicy
food allergen   no known allergens

Description

Packaging

1 kg in aluminum bottle

100 g in aluminum bottle

Other Notes

Download our Flavors and Fragrances Catalog to view our entire product line.

Subscribe to our Newsletter to keep up to date on our latest Flavors and Fragrances offerings.

Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
Target organs 
Respiratory system
RIDADR 
UN 1993C 3 / PGIII
WGK Germany 
WGK 2
RTECS 
GS1305000
Flash Point(F) 
127.4 °F - closed cup
Flash Point(C) 
53 °C - closed cup
Protocols & Articles

Articles

Securing a Traceable Supply Chain for Food Grade Flavor Ingredients

Introduction Defining "Food Grade" Understanding "Food Grade" Versus "Industrial Grade" Top Questions to Ask a Flavor & Fragrances Supplier The Sigma-Aldrich Approach
Dr. Luke Grocholl
Quality Assurance Supervisor, Sigma-Aldrich Flavors & Fragrances
Keywords: Food & Beverage, Food Safety, Solvents

The Complex Regulatory Landscape for Natural Flavor Ingredients

Introduction The Regulatory Landscape US and EU Definitions of Natural Regional Regulatory Variations The Example of Vanillin The Case for Standardization
Mr. Michael Sabisch1, Mr. David Smith2

1Senior Quality Assurance Specialist
2International Sales Coordinator, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food Safety, Oxidations

Understanding the Complexities of Kosher Ingredients

Introduction What is Kosher Product Considerations for Kosher Certification Kosher's Added Benefit to the Food Industry Sigma-Aldrich's Kosher Experience and Offering
Dr. Luke Grocholl1, Rabbi Gershon Segal

1Dr. Luke Grocholl, Quality Assurance Supervisor, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food & Beverage, Safety industry

Related Content

Flavors and Fragrances Quality and Regulatory

From a comprehensive vendor approval process, to the testing of raw material at receipt as well as when product is ready to be shipped; we prove our dedication to supply chain transparency, every day.
Keywords: Allergens, Food Safety, Solvents

Related Products

related product

Product #

Description

Add to Cart

07475 Timestrip® Food

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?