EMAIL THIS PAGE TO A FRIEND
W261800 Sigma-Aldrich

Lavandin oil

natural, FG

Purchase

Properties

Related Categories Alphabetical Listings, Certified Food Grade Products, Certified Natural Products, Essential Oils, Flavors and Fragrances,
biological source   Lavandula hybrida
grade   FG
  natural
reg. compliance   FDA 21 CFR (117)
  EU Regulation 1334/2008 & 178/2002
form   liquid
optical activity   [α]25/D -4.03°
composition   Geraniol, 0.5%
  Limonene, 0.8%
  Linalool, 24.0%
refractive index   n20/D 1.461
  n20/D 1.463 (lit.)
bp   211 °C(lit.)
density   0.89 g/mL at 25 °C (lit.)
  0.896 g/mL at 25 °C
Documentation   see Safety & Documentation for available documents
Organoleptic   floral; herbaceous; camphoraceous
food allergen   no known allergens

Description

Packaging

1 kg in aluminum bottle

250 g in aluminum bottle

Safety & Documentation

Safety Information

WGK Germany 
2
RTECS 
OF6097500
Flash Point(F) 
163.4 °F
Flash Point(C) 
73 °C

New Product Offerings
Protocols & Articles

Articles

The Complex Regulatory Landscape for Natural Flavor Ingredients

Introduction The Regulatory Landscape US and EU Definitions of Natural Regional Regulatory Variations The Example of Vanillin The Case for Standardization
Mr. Michael Sabisch1, Mr. David Smith2

1Senior Quality Assurance Specialist
2International Sales Coordinator, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food Safety, Oxidations

Related Content

Flavors and Fragrances Quality and Regulatory

From a comprehensive vendor approval process, to the testing of raw material at receipt as well as when product is ready to be shipped; we prove our dedication to supply chain transparency, every day.
Keywords: Allergens, Food Safety, Solvents

Related Products

related product

Product #

Description

Add to Cart

07475 Timestrip® Food
06732 Timestrip® Seafood

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?