EMAIL THIS PAGE TO A FRIEND
W275506 Sigma-Aldrich

Mimosa absolute

natural

Purchase

Properties

Related Categories Alphabetical Listings, Certified Natural Products, Essential Oils, Flavors and Fragrances, I-N,
Quality Level   300
biological source   Acacia decurrens Willd. var. dealbata
grade   Kosher
  natural
origin   France origin
refractive index   n20/D 1.541
density   1.015 g/mL at 25 °C
Documentation   see Safety & Documentation for available documents
Organoleptic   spicy; waxy; floral; woody
food allergen   no known allergens
storage temp.   room temp

Description

Packaging

100 g in glass bottle

25 g in poly bottle

Preparation Note

Extraction method: solvent extraction

Other Notes

Download our Flavors and Fragrances Catalog to view our entire product line.

Subscribe to our Newsletter to keep up to date on our latest Flavors and Fragrances offerings.

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Flash Point(F) 
199.4 °F
Flash Point(C) 
93 °C
Protocols & Articles

Articles

The Complex Regulatory Landscape for Natural Flavor Ingredients

Introduction The Regulatory Landscape US and EU Definitions of Natural Regional Regulatory Variations The Example of Vanillin The Case for Standardization
Mr. Michael Sabisch1, Mr. David Smith2

1Senior Quality Assurance Specialist
2International Sales Coordinator, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food Safety, Oxidations

Understanding the Complexities of Kosher Ingredients

Introduction What is Kosher Product Considerations for Kosher Certification Kosher's Added Benefit to the Food Industry Sigma-Aldrich's Kosher Experience and Offering
Dr. Luke Grocholl1, Rabbi Gershon Segal

1Dr. Luke Grocholl, Quality Assurance Supervisor, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food & Beverage, Safety industry

Related Content

Flavors and Fragrances Quality and Regulatory

From a comprehensive vendor approval process, to the testing of raw material at receipt as well as when product is ready to be shipped; we prove our dedication to supply chain transparency, every day.
Keywords: Allergens, Food Safety, Solvents

Related Products

related product

Product #

Description

Add to Cart

07475 Timestrip® Food

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?