• USA Home
  • Z241946 - Whatman® quantitative filter paper, hardened low-ash, Grade 54

EMAIL THIS PAGE TO A FRIEND
Z241946 Aldrich

Whatman® quantitative filter paper, hardened low-ash, Grade 54

circles, diam. 90 mm, pack of 100

Synonym: Whatman filter, filter paper, paper filter

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Paper Filters, Quantitative,
material   circles
  cotton filters (high-quality cotton linters)
packaging   pack of 100
mfr. no.   Whatman Article No., 28418111 (US reference)
  Whatman, 1454-090
parameter   39 sec/100 mL speed (Herzberg)
  7 psi wet burst
diam.   90 mm
thickness   185 μm
ash   ≤0.015%
pore size   22 μm (Particle retention)
basis weight   92 g/m2

Description

General description

The maximum ash content of these filter paper grades is intermediate between ashless and qualitative grades. They are particularly suitable for Büchner filtrations where it is desirable to recover the precipitate from the filter surface after filtration. Other characteristics include high wet strength and chemical resistance which are similar to the acid hardened ashless filter papers.

Grade 54: 22 μm (very fast filter paper)

Very fast filtration for use with coarse and gelatinous precipitates. High wet strength makes this grade very suitable for vacuum assisted fast filtration of ′difficult′ coarse or gelatinous precipitates.

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the GE Healthcare Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

This product has been replaced by WHA1454090-ALDRICH | Whatman quantitative filter paper, hardened low-ash, Grade 54, circles, diam. 90 mm, pack of 100

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

WHA1454090 Whatman® quantitative filter paper, hardened low-ash, Grade 54, circles, diam. 90 mm, pack of 100

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?