• USA Home
  • Z417629 - Aldrich® System 45 round-bottom flask

EMAIL THIS PAGE TO A FRIEND
Z417629 Sigma-Aldrich

Aldrich® System 45 round-bottom flask

thread size, 45 mm, capacity 3,000 mL

Purchase

Properties

feature   thread size 45 mm
capacity   3,000 mL

Description

General description

Single-neck flasks with 32 or 45 mm screw thread neck. Caps sold separately.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

System 45 is a trademark of John Babashak

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?