• USA Home
  • Z514187 - Wilmad® NMR tube 5 mm diam. with J Young valve

EMAIL THIS PAGE TO A FRIEND
Z514187 Aldrich

Wilmad® NMR tube 5 mm diam. with J Young valve

parameter 400 MHz frequency, L 7 in.

Synonym: Wilmad nmr tubes, nmr sample tubes, nmr tubes

Purchase

Properties

mfr. no.   Wilmad, 528-JY-7
parameter   400 MHz frequency
L   7 in.
camber   13 μm
concentricity   25 μm

Description

General description

NOTICE: J Young valves are currently unavailable. Temporarily we are supplying another high quality valve on Wilmad NMR tubes that Sigma-Aldrich has tested and approved.

Easy handling of air-sensitive samples. A convenient alternative to flame-sealing. Thin wall (0.38mm).

Legal Information

Wilmad is a registered trademark of SP Industries

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

comparable product

Product #

Description

Add to Cart

Z568139 Wilmad® low pressure/vacuum NMR tube (LPV), parameter 500 MHz frequency, L 7 in.

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?