• USA Home
  • Z525677 - Glas-Col® Series O Griffin beaker mantle

EMAIL THIS PAGE TO A FRIEND
Z525677 Aldrich

Glas-Col® Series O Griffin beaker mantle

for flask size, 250 mL, AC/DC input 115 V AC

Purchase

Properties

Related Categories Glas-Col, Glas-Col Heating Mantles, Heating, Heating Mantles, Labware,
feature   CSA approved
  for flask size 250 mL
mfr. no.   Glas-Col 100A O606
availability   available only in USA and Canada
  not available in EU
output   140 W

Description

General description

Heat is concentrated at the bottom for small volume heating, beaker not included. Withstands 400°C internal operating temperature.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?