• USA Home
  • Z566411 - Wilmad® NMR tubes 5 mm diam., economy

EMAIL THIS PAGE TO A FRIEND
Z566411

Wilmad® NMR tubes 5 mm diam., economy

frequency 200 MHz, L 7 in.

Synonym: Wilmad nmr tubes, nmr sample tubes, nmr tubes

  •  eCl@ss 32129209

  •  NACRES SB.32

Purchase

Properties

Related Categories Economy NMR Tubes for Routine NMR, Labware, NMR Tubes, NMR Tubes and Accessories, NMR tubes, economy,
material   borosilicate glass (ASTM Type 1 Class B)
  borosilicate glass tube
  colorless tube
feature   neck thread push fit
mfr. no.   Wilmad, WG-1208-7
parameter   200 MHz frequency
L   7 in.
camber   25 μm
concentricity   51 μm
tube diam.   5 mm
wall thickness   0.43 mm

Description

General description

caps included.

Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. Economy and disposable Wilmad NMR tubes are best used for high-throughput NMR spectroscopy. (All economy tubes come with caps)

Legal Information

Wilmad is a registered trademark of SP Industries

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?