• USA Home
  • Z567809 - Pressure gauge for 35 mL Q-Tube

EMAIL THIS PAGE TO A FRIEND
Z567809 Aldrich

Pressure gauge for 35 mL Q-Tube

stainless steel, pressure, 0 ‑ 300 psi, 1/4 in. NPT

Purchase

Properties

Related Categories Labware, Pressure Vessels, Q-Tube Pressure Tube Reactors More...
material   stainless steel
feature   pressure 0 ‑ 300 psi
mfr. no.   Q Labtech, 100-PG0025-300

Description

Legal Information

Q-Tube is a trademark of Q Labtech LLC

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?