• USA Home
  • Z671754 - Stuart digital rocker & roller mixers

EMAIL THIS PAGE TO A FRIEND
Z671754 Aldrich

Stuart digital rocker & roller mixers

Stuart SRT6D, AC/DC input 115 V AC

Purchase

Properties

Related Categories Labware, Rockers and Rollers More...
feature   CSA approved: no
mfr. no.   Stuart SRT6D
availability   not available in EU
parameter   10 kg load
  5-60 rpm speed

Description

General description

These roller mixers provide a gentle, but highly efficient rocking and rolling action.

There are two models available with either 6 or 9 rollers.

The 6 roller design has a small space saving footprint, while the 9 roller unit has a higher capacity. Both units come with digitally controlled speeds between 5 and 60 rpm (includes programmable timer).

Designed for easy cleaning with plastic rollers and drip trays made from stainless steel to hold accidental spillages.
Recommended for mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required. Units can be used in incubators up to 60°C and humidity up to 80%, or in cold rooms down to 4°C.

• Rocking and rolling action for complete mixing
• Designed for continuous quiet operation
• Can be used in cold rooms or in incubators
• Ideal for small vials or bottles (max bottle diam. 135 mm)

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?