• USA Home
  • Z672432 - Whatman® AUTOCUP disposable filter funnel

EMAIL THIS PAGE TO A FRIEND
Z672432 Aldrich

Whatman® AUTOCUP disposable filter funnel

PTFE, 0.45 μm, 250/pk

Synonym: disposable filter funnels, filter funnel, filter funnels

Purchase

Properties

material   PTFE membrane
mfr. no.   Whatman 1602-0475
  Whatman Article No., 28418278 (US reference)
packaging   pack of 250
parameter   10 psi max. pressure
filter area   4.7 cm2
filter diam.   25.7 mm
volume   250 mL
pore size   0.45 μm

Description

General description

The AUTOCUP filter funnel is a convenient, disposable device for bath filtration of samples. Designed specifically for use with automated systems, AUTOCUP can also be used with a standard flask or manifold under vacuum. The device is fully compatible with Zymark® automated systems.

AUTOCUP is manufactured from pigment-free polypropylene and contains a choice of Nylon or PTFE membrance for use with aqueous and solvent solutions.

Features and Benefits:

• 20 mL sample volume, ideal for batch processing of laboratory samples
• Manufactured using no adhesives or additives. Ensures sample purity
• Versatile and easy to use. Suitable for use under vacuum or in automated systems

Applications:
• Drug discovery synthesis
• Sample clarification
• Sample filtration
• Combinatorial chemistry
• Batch preparation

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of GE Healthcare

Zymark is a registered trademark of Sotax Corporation

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?