• USA Home
  • Z675105 - Stuart analogue rocker & roller mixers

EMAIL THIS PAGE TO A FRIEND
Z675105 Aldrich

Stuart analogue rocker & roller mixers

Stuart, SRT9, AC/DC input 110 V AC

Purchase

Properties

Related Categories Labware, Rockers and Rollers More...
feature   CSA approved: no
mfr. no.   Stuart, SRT9
availability   not available in EU
parameter   10 kg load
  33 rpm

Description

General description

These roller mixers provide a gentle, but highly efficient rocking and rolling action.

There are two models available with either 6 or 9 rollers, with fixed speed of 33 rpm.

Designed for easy cleaning with plastic rollers and drip trays made from stainless steel to hold accidental spillages.
Recommended for mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required. Units can be used in incubators up to 60°C and humidity up to 80%, or in cold rooms down to 4°C.

• Rocking and rolling action for complete mixing
• Six roller design with small footprint
• Designed for continuous quiet operation
• Can be used in cold rooms or in incubators
• Ideal for small vials or bottles (max bottle diam. 135 mm)

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?