• USA Home
  • Z691593 - Pall Tissuquartz filters, 2500 QAT-UP

EMAIL THIS PAGE TO A FRIEND
Z691593

Pall Tissuquartz filters, 2500 QAT-UP

diam. 25 mm

Purchase

Properties

packaging   pkg of 100 ea
mfr. no.   Pall, 7200
diam.   25 mm

Description

General description

Tissuequartz are uniquely designed for air monitoring in high temperature and aggressive atmospheres. Heat treated for reduction of trace organics and superior chemical purity. High temperature use for analysis of acidic gases and stack sampling aerosols. High flow rate and filtration efficiency. Ultra-pure soft water processing to reduce residual ion content.


Specifications
Filter Media:
pure quartz, no binder
Typical Thickness: 432 μm (17 mils)
Typical Water Flow Rate at 0.35 bar (35 kPa, 5 psi): 220 mL/min/cm2
Typical Air Flow Rate at 0.7 bar (70 kPa, 5 psi): 73 L/min/cm2
Maximum Operating Temperature- Air: 1093°C (2000°F)
pH in Boiled Water Extract: 6.5 - 7.5

Legal Information

Tissuquartz is a trademark of Pall Corporation

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?