• USA Home
  • Z693111 - Norell® Sample Vault Series NMR tubes

Z693111 Aldrich

Norell® Sample Vault Series NMR tubes

parameter 700 MHz frequency, diam. × L 5 mm × 103.5 mm



Related Categories High Throughput NMR Tubes, Labware, NMR Tubes, NMR Tubes and Accessories, Norell NMR Tubes,
packaging   pkg of 96 ea
mfr. no.   Norell, SVCP-5-103.5-96PK
parameter   700 MHz frequency
camber   60 μm
diam. × L   5 mm × 103.5 mm
wall thickness   0.38 mm


General description

For Bruker® SampleJet robotic high-throughput automated systems. NMR tubes with NorLoc caps are designed to be used with 96 position carriers using 103.5 mm (4 in.) long NMR tubes with open port caps, or 178 mm (7 in.) long NMR tubes with closed port caps. NorLoc caps have superior holding and sealing capabilities which eliminate cap/tube failure in your instrument.

Patent pending design incorporates a blue band positioned on the NMR tube that aligns with the base of the cap, indicating a properly locked position. The NorLoc cap and Sample Vault Series tube is an integrated closure system for fail-safe delivery of your sample to the magnet. Tubes are available in both 3 mm and 5 mm diameters for use up to 700 MHz and up to 950 MHz.

• Engineered for new generation high-throughput lab automation systems
• Two precision types for up to 700 MHz and up to 950 MHz spectrometers
• Superior NorLoc cap attaches semi-permanently for multiple use and for critical applications
• Choice of either NorLoc closed port cap or open port cap
• Closed port caps are supplied with tubes in a bag, open port caps are installed on the tubes
• Safe for cold refrigeration storage, works with cryo-probes and variable temperature studies

Legal Information

Bruker is a registered trademark of Bruker-Physik AG

NorLoc is a trademark of Norell, Inc.

Norell is a registered trademark of Norell, Inc.

Sample Vault Series is a trademark of Norell, Inc.

SampleJet is a trademark of Bruker-Physik AG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.


Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?