• USA Home
  • 1.05788 - PLC Aluminium oxide 60 F₂₅₄, 1.5 mm

EMAIL THIS PAGE TO A FRIEND
1.05788 Supelco

PLC Aluminium oxide 60 F₂₅₄, 1.5 mm

pkg of 12 plates, plate L × W 20 cm × 20 cm, glass support

Purchase

Properties

Related Categories Analytical/Chromatography, LPLC/TLC/Paper Chromatography, Preparative TLC Plates, Thin Layer Chromatography (TLC)
Quality Level   100
material   glass support
packaging   pkg of 12 plates
plate L × W   20 cm × 20 cm
storage conditions   no restrictions.

Description

General description

12 Glass plates 20 x 20 cm

PLC plates allow users to separate samples that vary greatly in size – from grams down to milligrams. Available with or without a fluorescence indicator, PLC plates has 1.5 mm thickness. They also use our same proven silica-binder technology as in analytical TLC plates. To isolate the substance by extraction, users can simply scrape the spot from the layer.

Linkage

Replaces: 5788-7; 5788

Analysis Note

Layer thickness: 1200 - 1650 µm
Deviation of layer thickness per plate: ≤ 300 µm
Chromographic testing: Alkanes
hRf-values
- brucine, alkaloid test:
30 - 40
- papaverine, alkaloid test: 55 - 65
Typical value determined on a plate:
Eluent: Dichloromethane/ methanol (98/2 v/v)

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?