• USA Home
  • 1.09558 - pH-indicator paper pH 8.2 - 10.0 Special indicator

EMAIL THIS PAGE TO A FRIEND
1.09558 Supelco

pH-indicator paper pH 8.2 - 10.0 Special indicator

roll L 4.8 m, graduations, 0.3 pH unit, pH-range 8.2 - 10.0

Purchase

Properties

Quality Level   100
feature   graduations 0.3 pH unit
roll L   4.8 m
pH-range   8.2 - 10.0
storage conditions   Store at +15°C to +25°C.

Description

General description

Roll (4.8 m) with colour scale pH <8.2 - 8.2 - 8.5 - 8.8 - 9.0 - 9.3 - 9.6 - 10.0

pH indicator papers supplied in rolls are better suited for longterm storage, since they are protected against external influences. pH indicator papers are manufactured by impregnating high-quality filter paper with indicator or mixed-indicator solutions. Therefore, the paper is dryed, cut and packed into the corresponding sizes.

Analysis Note

Application test: conforms

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?