• USA Home
  • 1.09568 - pH-indicator paper pH 0.5 - 5.0

EMAIL THIS PAGE TO A FRIEND
1.09568 Supelco

pH-indicator paper pH 0.5 - 5.0

roll L 4.8 m, pkg of 6 rolls, ACILIT

Purchase

Properties

Quality Level   100
packaging   pkg of 6 rolls
mfr. no.   ACILIT
roll L   4.8 m
storage conditions   Store at +15°C to +25°C.

Description

General description

6 replacement rolls (of 4.8 m) for 109560, 109565 Acilit

pH indicator papers supplied in rolls are better suited for longterm storage, since they are protected against external influences. pH indicator papers are manufactured by impregnating high-quality filter paper with indicator or mixed-indicator solutions. Therefore, the paper is dryed, cut and packed into the corresponding sizes.

Analysis Note

Application test: conforms

Legal Information

ACILIT is a trademark of Merck KGaA, Darmstadt, Germany

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?