• USA Home
  • 1.12572 - HPTLC Silica gel 60 NH₂

EMAIL THIS PAGE TO A FRIEND
1.12572 Supelco

HPTLC Silica gel 60 NH₂

pkg of 25 plates, plate L × W 20 cm × 10 cm, glass support

Purchase

Properties

Related Categories Analytical/Chromatography, HPTLC Plates, LPLC/TLC/Paper Chromatography, Thin Layer Chromatography (TLC)
Quality Level   100
material   glass support
packaging   pkg of 25 plates
plate L × W   20 cm × 10 cm
storage conditions   Store at +5°C to +30°C.

Description

General description

25 Glass plates 20 x 10 cm

Linkage

Replaces: 12572-6; 12572

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 5 - 7 µm
Layer thickness: 150 - 200 µm
Deviation of layer thickness per plate: ≤ 35 µm
Chromatographic testing:
Amino acid
hRf-values
- Dansyl-DL-Tryptophan:
40 - 50
- Dansyl-DL- Phenylalanine: 50 - 60
- Dansyl-L-Isoleucine: 56 - 66
- a-Naphtholbenzein: 30 - 40
- Rhodamin B: 51 - 66
- indophenol blue: 70 - 80

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?