EMAIL THIS PAGE TO A FRIEND
1.19891 Supelco

Frits (PTFE)

for use with 3 mL glass columns, porosity 10μm LICHROLUT®

Purchase

Properties

Related Categories Analytical/Chromatography, LPLC/TLC/Paper Chromatography, TLC Accessories, Thin Layer Chromatography (TLC)
Quality Level   100
application(s)   HPLC: suitable
particle size   10 μm
compatibility   for use with 3 mL glass columns, porosity 10μm LICHROLUT®
storage conditions   no restrictions.

Description

General description

for 3 ml glass columns, porosity 10 µm LiChrolut®

Legal Information

LICHROLUT is a registered trademark of Merck KGaA, Darmstadt, Germany

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?