• USA Home
  • 6033X - Fuchsin, Carbol Solution Kinyoun

EMAIL THIS PAGE TO A FRIEND
6033X Sigma-Aldrich

Fuchsin, Carbol Solution Kinyoun

HARLECO® Formulated specifically for Kinyoun stain technique for acid-fast staining (AFB)

Synonym: AFB Stain

Purchase

Properties

Quality Level   300
transition temp   flash point 48.8 °C
shipped in   ambient
storage conditions   Store at +15°C to +30°C.

Description

Packaging

1 l in Glas bottle pre packed

Application

HARLECO® Formulated specifically for Kinyoun stain technique for acid-fast staining (AFB)

Prepared from dyes certified by the Biological Stain Commission (BSC)
For In-Vitro Diagnostic Use.
For Professional Use.
Stain formulated specifically for Kinyoun stain technique for acid-fast staining.
Does not contain Tergitol. Addition of heat is optional.

Legal Information

HARLECO is a registered trademark of Merck KGaA, Darmstadt, Germany

TERGITOL is a trademark of The Dow Chemical Company ("Dow") or an affiliated company of Dow

Safety & Documentation

Safety Information

Signal word 
Danger
WGK Germany 
WGK 3
Flash Point(F) 
119.8 °F
Flash Point(C) 
48.8 °C
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?