• USA Home
  • SC00B02RE - Stericup Receiver Flask

EMAIL THIS PAGE TO A FRIEND
SC00B02RE Millipore

Stericup Receiver Flask

250 mL, radio-sterilized, 12 flasks, for the storage of sterilized or clarified fluids

Purchase

Properties

trade name   Stericup
fitting inlet   45 mm thread
fitting outlet   Universal bottletop
feature   250 mL bottle with cap
maximum operating temperature   45 °C
sterility   Sterile
sterilization   Gamma irradiation
hold-up volume   Not Applicable
height   102 mm
diameter   45 mm
volume   250 mL
process volume   250 mL
material size   12
device material   Polystyrene
shipped in   ambient
color code   Clear with blue cap

Description

Background information

No Content Available

applicable device

Steritop Filter Units

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?