• USA Home
  • CN03F4E06 - Polygard-CN Cartridge Filter 40 in. 0.3 µm Code F Ethylene-Propylene

EMAIL THIS PAGE TO A FRIEND
CN03F4E06 Millipore

Polygard-CN Cartridge Filter 40 in. 0.3 µm Code F Ethylene-Propylene

  •  eCl@ss 32031690

Purchase

Properties

material   EPR seal
  polypropylene
feature   easily wetted with water
mfr. no.   Polygard®
parameter   4.8 bar max. differential pressure (70 psid) at 25 °C
  4.8 bar max. inlet pressure (70 psi) at 25 °C
cartridge nominal length   40 in. (100 cm)
diam.   7.0 cm (2.75 in.)
filtration area   1.68 m2
impurities   ≤0.5 EU/mL (LAL test, Aqueous extraction)
gravimetric extractables   ≤200 mg
pore size   0.3 μm nominal pore size
  0.3 μm pore size
input   sample type liquid
cartridge code   Code F (double open end w/flat gaskets)

Description

General description

Device Configuration: Cartridge

Preparation Note

Sanitization Protocol
30 min with hot water @ 80 °C

Sterilization Method
10 autoclave cycles or SIP @ 126 °C for 30 min

Analysis Note

Gravimetric Extractables: after 24-h soak in water

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥20 L

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?