• USA Home
  • CVBB72PK1 - Vitipore II Cartridge Filter 20 in. 0.45 µm Code 7

EMAIL THIS PAGE TO A FRIEND
CVBB72PK1 Millipore

Vitipore II Cartridge Filter 20 in. 0.45 µm Code 7

  •  eCl@ss 32031690

Purchase

Properties

Quality Level   400
material   PVDF
  polypropylene
  polypropylene support
  silicone seal
reg. compliance   meets EU framework regulation [1935/2004/EC] (all component materials; regarding materials and articles intended to contact food)
  meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility   sterile
feature   hydrophilic
mfr. no.   Vitipore®
parameter   ≤34.2 mL/min air diffusion at 1.5 bar (22 psig) and 23 °C (in water)
  0.35 bar max. differential pressure (5 psid) at 109 °C (Forward)
  1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
  3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent)
  5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
cartridge nominal length   20 in. (50 cm)
diam.   6.9 cm (2.7 in.)
filtration area   1.56 m2
overall size   20 in.
gravimetric extractables   ≤46 mg/cartridge
matrix   Vitipore® II
pore size   0.45 μm nominal pore size
  0.45 μm pore size
input   sample type wine
sample type bottled water
sample type liquid
sample type beverage(s)
sample type food(s)
sample type beer
bubble point   ≥1930 mbar (28 psig), air with water at 23 °C
cartridge code   Code 7 (2-226; O-rings w/locking-tabs)

Description

General description

Device Configuration: Cartridge

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Directions for Use

• Organism Retention: Microorganism
• Mode of Action: Filtration (size exclusion)
• Application: BioProcessing
• Intended Use: Reduction or removal of microorganism/bioburden
• Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
• Storage Statement: Store in dry location
• Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
100 SIP cycles of 30 min @ 109 °C; hot water sanitized 50 times for 30 min @ 80 °C maximum

This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Gravimetric Extractables: after 24 hours in water at controlled room temperature

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

VITIPORE is a registered trademark of Merck KGaA, Darmstadt, Germany

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?