• USA Home
  • MXEF50024 - Milliflex® Funnel Extension

EMAIL THIS PAGE TO A FRIEND
MXEF50024 Millipore

Milliflex® Funnel Extension

500 mL for bioburden and water analysis with the Milliflex® system

  •  NACRES NB.24

Purchase

Properties

Related Categories Labware, Manufacturer Browser, Millipore - Manufacturer Browser, Millipore Filters, Millipore Filtration Vacuum,
Quality Level   300
material   clear device
  gridded filter
  mixed cellulose esters (MCE)
  polypropylene device
  polystyrene
sterility   sterile; ethylene oxide treated
mfr. no.   Milliflex®
application(s)   bioburden testing: suitable
  water monitoring: suitable
input   sample type bottled water
sample type cosmetics
sample type beer
sample type pharmaceutical(s)
test parameters   sample volume: 500 mL
Featured Industry   Cosmetics
Cosmetics
shipped in   ambient

Description

General description

Milliflex® funnel extension is a ready-to-use, device for bioburden testing with the Milliflex® system. Each unit is adaptable on a Milliflex® funnel 100 mL to filter liquids in quantity higher than 100 ml and up to 500 mL.

Application

Milliflex® Funnel extension is used in Bioburden testing, water monitoring, and general microbiological analysis of beer, bottled water. They are widely used in the brewing industry.

Legal Information

MILLIFLEX is a registered trademark of Merck KGaA, Darmstadt, Germany

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?