• USA Home
  • MXGSWG124 - Milliflex-100, 100mL, 0.22µm white gridded

EMAIL THIS PAGE TO A FRIEND
MXGSWG124 Millipore

Milliflex-100, 100mL, 0.22µm white gridded

Specific test regulations

  •  NACRES NB.24

Purchase

Properties

Related Categories Filter membranes for microbiological analysis, Filtration, Labware, Manufacturer Browser, Membrane Filters,
Quality Level   300
material   gridded filter
  mixed cellulose esters (MCE)
  polypropylene
  styrene-acrylonitrile (SAN)
  white filter
sterility   sterile; Filtered sterilized solution
mfr. no.   Milliflex®
application(s)   bioburden testing: suitable
  water monitoring: suitable
filter diam.   51 mm
matrix   MF-Millipore®
pore size   0.22 μm pore size
input   sample type bottled water
sample type pharmaceutical(s)
sample type cosmetics
sample type beer
test parameters   sample volume: 100 mL
Featured Industry   Cosmetics
Pharmaceutical
shipped in   ambient

Description

Application

Specific test regulations for general microbiological analysis.

Yeast or mold in difficult-to-filter sample.

Legal Information

MF-Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?