• USA Home
  • SAMPSYSGR - Samplicity Filtration System, Glossy Green

EMAIL THIS PAGE TO A FRIEND
SAMPSYSGR Millipore

Samplicity Filtration System, Glossy Green

Vacuum filtration system for sample preparation for HPLC

  •  eCl@ss 32031690

Purchase

Properties

Related Categories Filtration Supplies, Labware, Vacuum Filtration More...
material   polyester component(s)
  polypropylene
  silicone component(s)
sterility   non-sterile
mfr. no.   Samplicity®
application(s)   HPLC: suitable
  sample preparation: suitable (analytical)
H   9.1 cm (3.6 in.)
L × W × H   44.5 cm × 10.2 cm × 9.1 cm
L   44.5 cm (17.5 in.)
W   10.2 cm (4 in.)
weight   1.32 kg (2.9 lb)
shipped in   ambient

Description

Packaging

1 ea in non sterile

Application

Vacuum filtration system for sample preparation for HPLC

Packaging

non sterile

Components

Base

Lid

Vial Tray

Waste Tray

Tubing

Specifications

For general laboratory use only

Physical form

Color Code: Green

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles

Articles

The Samplicity System Delivers High-Performance Multi-sample Filtration While Streamlining Preparation of Chromatography Samples

The Samplicity® filtration system has helped researchers streamline chromatographic sample preparation in order to match the speed and throughput requirements of their analytical separations such as ...
Keywords: Centrifugation, Chromatography, Evaporation, Filtration, High performance liquid chromatography, Liquid chromatography mass spectrometry, Mass spectrometry, Pharmaceutical, Reversed-phase chromatography, Sample preparations, Solvents, Spectroscopy

Protocols

Faster Sample Filtration for HPLC with a Vacuum-driven Multi-sample Device

Sample prefiltration is an important process that removes contaminants from samples for High Performance Liquid Chromatography (HPLC) prior to analysis. Filtering out contaminants can help prolong co...
Keywords: Chromatography, Filtration, High performance liquid chromatography, Pharmaceutical, Sample preparations

The Samplicity Filtration System Streamlines Chromatography Sample Preparation

Recent innovations that have accelerated chromatographic separation, such as ultrahigh performance liquid chromatography [UHPLC] and monolithic chromatography columns, are turning up the pressure on ...
Keywords: Chromatography, Filtration, High performance liquid chromatography, Reductions, Sample preparations, Separation, Size-exclusion chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?