• USA Home
  • XX1002503 - Spring Clamp, 25 mm, aluminum

EMAIL THIS PAGE TO A FRIEND
XX1002503 Millipore

Spring Clamp, 25 mm, aluminum

Accessories for filter holders for sample preparation.

Purchase

Properties

Related Categories Filtration Supplies, Labware, Membrane Holders and Assemblies More...
diameter   25 mm
material   Anodized Aluminum
material size   1
shipped in   ambient

Description

Background information

25 MM Accessories

25 MM – XX1002514, XX1002505, XX1002502, XX1002532, XX1002535, XX1002503, XX1002508

The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.

This item is an accessory item for the glass microanalysis filter holder.

Features & Benefits:
•Volume graduations clearly indicate sample volume
•Filter support available in fritted glass or stainless steel

Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Articles

Filter Holder Selection Guide

Reusable filter holders are ideal for applications in which you wish to analyze the material collected on the filter, not just the filtrate. Furthermore, using filter holders in combination with memb...
Keywords: Filtration, Sample preparations

User Guide 25 mm High Pressure Stainless Steel Filter Holder

The 25 mm High Pressure 316 Stainless Steel Filter Holder is used in laboratory applications to filter high-pressure gases or liquids for clarification/particulate removal or analysis of particulates...
Keywords: Capillary electrophoresis, Degradations, Filtration, Reductions, Sterilizations

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?