• USA Home
  • XX1002505 - Vacuum filtering flask, 125 mL

EMAIL THIS PAGE TO A FRIEND
XX1002505 Millipore

Vacuum filtering flask, 125 mL

Accessories for filter holders for sample preparation.

  •  eCl@ss 32031613

  •  NACRES NB.24

Purchase

Properties

Related Categories Filtration Supplies, Labware, Membrane Holders and Assemblies More...
packaging   1 (XX1002505)
H   4.3 cm (1.7 in.)
diam.   2.7 in.
fitting   outlet stopper No. 5 for standard 125 mL filtering flask (perforated silicone)
flask capacity   125 mL
material   borosilicate glass
shipped in   ambient

Description

Application

Accessories for filter holders for sample preparation.

General description

25 MM Accessories

25 MM – XX1002514, XX1002505, XX1002502, XX1002532, XX1002535, XX1002503, XX1002508

The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.

This item is an accessory item for the glass microanalysis filter holder.

Features & Benefits:
•Volume graduations clearly indicate sample volume
•Filter support available in fritted glass or stainless steel

Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)

Applications

Side arm connects to vacuum source with 3/8" I.D. hose. 1 L and 4 L flasks accept No. 8 perforated stopper. 125 mL flask accepts No. 5 stopper.

These side-arm flasks are designed for use in vacuum filtration procedures with various filter holders.

Features & Benefits

  • Side arm connects to vacuum source with 3/8 in. I.D. hose
  • 1 L and 4 L flasks accept No. 8 perforated stopper
  • 125 mL flask accepts No. 5 stopper

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

???PDP_SDS_LOT_NUMBER_ERROR_MSG???
Protocols & Articles

Articles

User Guide 25 mm High Pressure Stainless Steel Filter Holder

The 25 mm High Pressure 316 Stainless Steel Filter Holder is used in laboratory applications to filter high-pressure gases or liquids for clarification/particulate removal or analysis of particulates...
Keywords: Capillary electrophoresis, Degradations, Filtration, Reductions, Sterilizations

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?