• USA Home
  • XX1002530 - Microanalysis Filter Holder, 25 mm, stainless steel support

EMAIL THIS PAGE TO A FRIEND
XX1002530 Millipore

Microanalysis Filter Holder, 25 mm, stainless steel support

Microanalysis Filter Holder, 25mm, stainless steel support

Purchase

Properties

Related Categories Filtration Supplies, Labware, Membrane Holders and Assemblies More...
fitting inlet   Funnel
fitting outlet   No. 5 perforated silicone stopper mounts in standard 125 mL filtering flask
pressure/vacuum   Vacuum
height   15.2 cm (6 in.)
funnel capacity   15 mL
diameter   2.5 cm (0.98 in.)
filtration area   2.5 cm²
filter diameter (ø)   25 mm
material   Borosilicate glass funnel and base; removable stainless steel screen filter support; anodized aluminum spring clamp; silicone stopper
material size   1
shipped in   ambient

Description

Background information

25 MM – XX1002530

The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.

This item is a kit composed of the following items:
(Catalog, Number Description)
XX1002532 - Base stopper & stainless steel screen
XX1002503 - Spring Clamp, 25 mm, aluminum
XX1002514 - Funnel,15 mL, borosilcate glass

Features & Benefits:
•Volume graduations clearly indicate sample volume
•Filter support available in fritted glass or stainless steel

Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)

applicable device

Glass Microanalysis Filter Holder

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles

Articles

User Guide 25 mm High Pressure Stainless Steel Filter Holder

The 25 mm High Pressure 316 Stainless Steel Filter Holder is used in laboratory applications to filter high-pressure gases or liquids for clarification/particulate removal or analysis of particulates...
Keywords: Capillary electrophoresis, Degradations, Filtration, Reductions, Sterilizations

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?